Digital Fade Dimmer, Decorator, Ivory

Item #: 112273

Cat #: MIR-603THW-IV

UPC: 027557188715

to view pricing and more.
Digital Fade Dimmer, Decorator, IvoryMaestro Digital Fade Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Two Wallplates, Clamshell Packaging, Ivory.

Overview

Digital Fade Dimmer, Decorator, IvoryMaestro Digital Fade Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Two Wallplates, Clamshell Packaging, Ivory.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557188715, MIR-603THW-IV

Specifications

Type: IR Remote, Digital, Decorator, Multi-Location
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Type: IR Remote, Digital, Decorator, Multi-Location
Volts AC: 120
Color: Ivory
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Dimmable: Yes