This product has been discontinued.

LED Canopy, 120-277V, 4900L, 5000K, White
Item #: 1122830
Cat #: C-CP-A-SQ-49L-50K-WH
UPC: 849665016564
to view pricing and more.
Documents & Guides
LED Canopy Light, 44W, 120-277V, Lumens: 4900, Color Temperature: 5000K, CRI: 70. Color: White. Rated Average Life: 50,000
Overview
LED Canopy Light, 44W, 120-277V, Lumens: 4900, Color Temperature: 5000K, CRI: 70. Color: White. Rated Average Life: 50,000
LONG-LASTING, EFFICIENT LIGHTING WITH PRECISE ILLUMINATION PERFORMANCE An affordable lighting solution built for performance, the C-Lite LED outdoor canopy lights by Cree are simple to install and offer substantial energy and maintenance savings.
Also known as: 849665016564, C-CP-A-SQ-49L-50K-WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Type: | Canopy |
| Wattage: | 36 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 36 |
| Light Technology: | LED |
| Type: | Canopy |
| Color: | White |
| Volts AC Range: | 120 - 277 |