Premium LED Compact Flood, 120-277V, Dark Bronze

Item #: 1122839

Cat #: C-FL-A-RC-3L-40K-DB

UPC: 849665016625

to view pricing and more.
Documents & Guides
Premium LED Compact Flood, 120-277V, 3000L, 4000K, Dark Bronze

Overview

Premium LED Compact Flood, 120-277V, 3000L, 4000K, Dark Bronze

Premium LED Compact Floodlights small enough to hide in landscaping and bright enough (up to 3000 lumens) to use for uplighting. These fixtures mirror the traditional form factor of HID Floods, while using up to 75% less energy.

Also known as: 849665016625, C-FL-A-RC-3L-40K-DB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Box
Lumens: 3000
Light Technology: LED
Color: Dark Bronze
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 3000