Network Interface Module, OnQ Cat5e, 1 x 8 Port, Telecom Module

Item #: 112285

Cat #: 363486-01

UPC: 804428000655

to view pricing and more.
Network Interface Module, OnQ Cat5e, 1 x 8 Port, Telecom ModuleNetwork Interface Module, 8-Port, Capacity: (8) OnQ Cat5e Cables, 1x8 Enhanced Telecom Module, 8-Port Telecom Expansion Module.

Overview

Network Interface Module, OnQ Cat5e, 1 x 8 Port, Telecom ModuleNetwork Interface Module, 8-Port, Capacity: (8) OnQ Cat5e Cables, 1x8 Enhanced Telecom Module, 8-Port Telecom Expansion Module.

The On-Q Home Network Interface Module provides a convenient structured interconnect for local area network (LAN) applications, such as 10/100 BASE-T Ethernet. The Network Interface is a group of interconnects that run from a 110 punch-down block to a RJ45 connector while maintaining Category 5E performance. The modules are for mounting in On-Q Home Service Center Enclosures.

Also known as: 804428000655, 363486-01, punch down block

Specifications

Mounting: Surface
Color: White
Connector Type: CAT 5E
Mounting: Surface
Connector Type: CAT 5E
Color: White