Premium LED Floodlight, 120-277V, Wide, Large, Dark Bronze

Item #: 1122859
Cat #: C-FL-A-RTF2-12L-40K-DB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Premium LED Floodlight, 120-277V, Wide, 12000L, 4000K, Large, Dark Bronze

Overview

Premium LED Floodlight, 120-277V, Wide, 12000L, 4000K, Large, Dark Bronze
Premium LED Floodlight - Large is nearly half the cost of our High-Output LED Floodlights, and is sure to impress with light outputs up to 13,900 lumens and multiple beam spreads
Also known as: C-FL-A-RTF2-12L-40K-DB

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Mounting: Knuckle
Lumens: 12000
Wattage: 118
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Wattage: 118
Color: Black
Lumens: 12000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)