High-Output LED Floodlight, 120-277V, Wide, Large, Dark Bronze

Item #: 1122864

Cat #: C-FL-A-RTF4-26L-40K-DB

UPC: 849665016830

to view pricing and more.
Documents & Guides
LED Flood Light, Color Temperature: 4000k, Lumens: 26500, 234 Watts, 120-277V, Wet Location Rated, Color: Dark Bronze

Overview

LED Flood Light, Color Temperature: 4000k, Lumens: 26500, 234 Watts, 120-277V, Wet Location Rated, Color: Dark Bronze

EFFICIENCY YOU NEED. QUALITY YOU TRUST. C-Lite LED Lighting by Cree offers a broad range of reliable, easy to install LED lighting products with all the options you need and backed by Cree. SIMPLE Our mission is simple: provide high performance, go-to LED lighting at incredible value. Contractors have enough to worry about—C-Lite products make lighting projects one less hurdle in a day full of them. EASY From easy installation to making sure our products are always in stock, easy to find and ready to work, we make jobs of all sizes quick, easy and painless. C-Lite LED Lighting by Cree is your no hassle, “hey, that was easy” choice. QUALITY Cree won’t put their name on just any box. Engineered to deliver great energy savings and powerful performance, C-Lite LED Lighting by Cree is backed by a great warranty and Cree’s world-class live customer support. You can relax knowing that with this, Cree has got your back.

Also known as: 849665016830, C-FL-A-RTF4-26L-40K-DB

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Mounting: Knuckle
Lumens: 26500
Wattage: 234
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Wattage: 234
Color: Black
Lumens: 26500
Light Technology: LED