LED Linear High Bay 2ft Wire Guard

Item #: 1122878
Cat #: C-PHB-A-LHBWG-12X24
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Premium LED Linear High Bay 2ft Wire Guard for 13000L

Overview

Premium LED Linear High Bay 2ft Wire Guard for 13000L
For high-bay spaces, Cree’s LXB Series Linear High-Bay luminaire creates a safe, productive and appealing environment with outstanding efficacy, reliability and lifetime performance. Offering multiple packages from 12,000 to 60,000 lumens covering mounting heights from 12 to 50+ feet, the LXB Series is the ideal solution for warehouses, gymnasiums, light manufacturing and open spaces where temperatures reach up to 131°F. With multiple lumen packages, accessories and options, the LXB Series offers the flexibility to optimize LED performance in your space. Easy-to-install, heavy gauge wireguard powder coated to match.
Also known as: C-PHB-A-LHBWG-12X24

Specifications

Type: Wire Guard
Light Technology: LED
Type: Wire Guard
Light Technology: LED

Customer Reviews

No reviews for this product
(0)