This product has been discontinued.

LED Linear High Bay 4ft Wire Guard
Item #: 1122884
Cat #: C-PHB-A-LHBWG-12X46
UPC: 849665018162
to view pricing and more.
Documents & Guides
Premium LED Linear High Bay 4ft Wire Guard for 27000L
Overview
Premium LED Linear High Bay 4ft Wire Guard for 27000L
HIGH PERFORMANCE AND VALUE COMBINED IN ONE FIXTURE Designed with your budget in mind, C-Lite LED indoor high-bay/low-bay lighting by Cree offers simple, streamlined designs that are cost-effective, use the right amount of power for your application and provide notable energy and maintenance savings
Also known as: 849665018162, C-PHB-A-LHBWG-12X46
Specifications
| Light Technology: | LED |
| Light Technology: | LED |