This product has been discontinued.

LED Wall Mount, 120V, 600L, 4000K, White
Item #: 1122899
Cat #: C-WM-A-WLCY-6L-40K-WH
UPC: 849665017127
to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 22W, Color Temperature: 4000K, Lumens: 600, 120V, CRI: 70, HxWxD: 6-1/2" x 4-5/7" x 6-1/2". Color: White. Wet Location.
Overview
LED Wall Mount, C-Lite, 22W, Color Temperature: 4000K, Lumens: 600, 120V, CRI: 70, HxWxD: 6-1/2" x 4-5/7" x 6-1/2". Color: White. Wet Location.
CLASSIC RESIDENTIAL LOOK & FEEL LED Cylinder fixture provides exceptional security lighting, while reducing energy and maintenance costs. Its traditional design and long lifetime makes it a smart upgrade choice.
Also known as: 849665017127, C-WM-A-WLCY-6L-40K-WH
Specifications
| Type: | Wallpack |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 22 |
| Light Technology: | LED |
| Type: | Wallpack |
| Volts AC: | 120 |
| Wattage: | 22 |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |
| Light Technology: | LED |