LED Small Architectural Slim, Wall Mount

Item #: 1122901

Cat #: C-WP-A-SL-4L-50K-DB

UPC: 849665017226

to view pricing and more.
Documents & Guides
LED Small Architectural Slim Wall Mount, Color Temperature: 5000K, Lumen: 3900, 120-277V, Color: Dark Bronze

Overview

LED Small Architectural Slim Wall Mount, Color Temperature: 5000K, Lumen: 3900, 120-277V, Color: Dark Bronze

LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.

Also known as: 849665017226, C-WP-A-SL-4L-50K-DB

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Type: Architectural
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Type: Architectural
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED