This product has been discontinued.

LED Wall Pack, Traditional Non-cutoff, 120-277V, 5000K, Dark Bronze
Item #: 1122917
Cat #: C-WP-A-TR-15L-50K-DB
UPC: 849665017325
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 5000K, Lumens: 15300, 120-277V, Color: Dark Bronze
Overview
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 5000K, Lumens: 15300, 120-277V, Color: Dark Bronze
LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.
Also known as: 849665017325, C-WP-A-TR-15L-50K-DB
Specifications
| Type: | Wallpack |
| Color Temperature: | 5000 (Bright White) |
| Color: | Black |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Color: | Black |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |