This product has been discontinued.

LED Wall Pack, Traditional Non-cutoff, 120-277V, 4000K, Dark Bronze
Item #: 1122918
Cat #: C-WP-A-TR-15L-40K-DB
UPC: 849665017332
to view pricing and more.
Documents & Guides
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 4000K, Lumens: 15300, 120-277V, Color: Dark Bronze
Overview
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 4000K, Lumens: 15300, 120-277V, Color: Dark Bronze
Efficient, robust and reliable, with industry leading Cree LEDs
Also known as: 849665017332, C-WP-A-TR-15L-40K-DB
Specifications
| Type: | Wallpack |
| Color Temperature: | 4000 (Cool White) |
| Color: | Black |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Color: | Black |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |