This product has been discontinued.

LED Premium Wall Pack, Full-cutoff, 120-277V, 5000K, Dark Bronze
Item #: 1122922
Cat #: C-WP-A-FCT3-3L-50K-DB
UPC: 849665017370
to view pricing and more.
Documents & Guides
LED Wallpack, C-Lite, 36W, Color Temperature: 5000K, Lumens: 3600, 120-277V, CRI: 70, HxWxD: 4-1/2" x 8-3/4" x 9-1/2". Wet Location.
Overview
LED Wallpack, C-Lite, 36W, Color Temperature: 5000K, Lumens: 3600, 120-277V, CRI: 70, HxWxD: 4-1/2" x 8-3/4" x 9-1/2". Wet Location.
LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.
Also known as: 849665017370, C-WP-A-FCT3-3L-50K-DB
Specifications
| Type: | Wallpack |
| Color Temperature: | 5000 (Bright White) |
| Color: | Black |
| Wattage: | 36 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Color: | Black |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 36 |
| Volts AC Range: | 120 - 277 |