This product has been discontinued.

LED Wall Mount, 120V, 4000K, White
Item #: 1122927
Cat #: C-WM-A-WLHR-10L-40K-WH
UPC: 849665017165
to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 14W, Color Temperature: 4000K, Lumens: 1000, 120V, CRI: 70, HxWxD: 9" x 5-3/4" x 4". Color: White. Wet Location.
Overview
LED Wall Mount, C-Lite, 14W, Color Temperature: 4000K, Lumens: 1000, 120V, CRI: 70, HxWxD: 9" x 5-3/4" x 4". Color: White. Wet Location.
C-Lite LED Wall Mounts offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5-year limited warranty and industry leading Cree support. With traditional and architectural designs and a photocell included, the C-Lite LED Wall Mount portfolio is ideal for quickly and easily illuminating any outdoor space while dramatically reducing energy consumption.
Also known as: 849665017165, C-WM-A-WLHR-10L-40K-WH
Specifications
| Type: | Wallpack |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 14 |
| Light Technology: | LED |
| Type: | Wallpack |
| Volts AC: | 120 |
| Wattage: | 14 |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |
| Light Technology: | LED |