Cord 6ft w/Strain Relief, 120V, Twist Lock plug
Item #:
1122946
Cat #:
C-ACC-A-CRDS-6FT-LV-TL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cord 6ft w/Strain Relief, 120V, Twist Lock plug
Overview
Cord 6ft w/Strain Relief, 120V, Twist Lock plug
Also known as: C-ACC-A-CRDS-6FT-LV-TL
Specifications
Volts AC: | 120 |
Type: | Power Cord |
Length: | 6 ft |
Volts AC: | 120 |
Length: | 6 ft |
Type: | Power Cord |
Customer Reviews
No reviews for this product
(0)