Wallpack, LED, 10W, 120-240V, White

Item #: 112302

Cat #: WPLED10W

UPC: 019813018249

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, LED, 10 Watt, 120-240 Volt, White, Width: 5 in, Lumens: 547, 5000K

Overview

Wallpack, LED, 10 Watt, 120-240 Volt, White, Width: 5 in, Lumens: 547, 5000K
Also known as: 019813018249, WPLED10W

Specifications

Type: Wallpack
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120, 240, 208
Diameter: 5 in
Color: White
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Diameter: 5 in
Light Technology: LED
Wattage: 10
Volts AC: 120, 240, 208
Color: White