This product has been discontinued.

LED Wallpack, 105W, 120-277V, 5000K, Non-Cutoff, Bronze
Item #: 1123046
Cat #: WALPAK3N/105UNV750/NC/BZ
UPC: 046135745294
to view pricing and more.
Documents & Guides
LED Wallpack, 105W, 120-277V, 5000K, 70 CRI, Non-Cutoff Distribution, Bronze *Sylvania Part # 74529*
Overview
LED Wallpack, 105W, 120-277V, 5000K, 70 CRI, Non-Cutoff Distribution, Bronze *Sylvania Part # 74529*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135745294, WALPAK3N/105UNV750/NC/BZ
Specifications
| Wattage: | 105 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 13.4 in |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 105 |
| Length: | 13.4 in |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |