Category 5e, Plenum, 24/4-Pair, White, 1000' Pull Pack
Item #:
112307
Cat #:
51-241-48
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White - Pull Pack Length: 1000 ft.
Overview
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White - Pull Pack Length: 1000 ft.
Also known as: 51-241-48
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Color: | White |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | White |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)