This product has been discontinued.

Fitting, Outside Vertical 90o, 4" x 4" (
Item #: 1123154
Cat #: FROVRA4X4OR
UPC: 074983842599
to view pricing and more.
Attaches to 4x4 channel base and/or fittings to create a 90° vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC4OR.
Overview
Attaches to 4x4 channel base and/or fittings to create a 90° vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC4OR.
Also known as: 074983842599, FROVRA4X4OR
Specifications
| Color: | Orange |
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 90° |
| Family / Style: | FiberRunner® |
| Type: | 90° Vertical Outside |
| Color: | Orange |
| Height: | 4 in |
| Angle: | 90° |
| Type: | 90° Vertical Outside |
| Width: | 4 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |