Split Cover, Outside Vertical 90o, 4" x

Item #: 1123155

Cat #: FROVRASC4OR

UPC: 074983842612

to view pricing and more.
Documents & Guides
Optional split cover for the outside vertical right angle fitting FROVRA4X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the outside vertical right angle fitting FROVRA4X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983842612, FROVRASC4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Vertical Outside
Color: Orange
Height: 4 in
Angle: 90°
Type: 90° Vertical Outside
Width: 4 in
Material: PVC
Family / Style: FiberRunner®