Contactor, Safety, 43A, 24VDC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 112316

Cat #: 100S-C43EJ14BC

UPC: 612598568734

to view pricing and more.
Documents & Guides
Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C43EJ14BC from Rockwell Automation® is a 43 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598568734, 100S-C43EJ14BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 43
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Amps: 43