Corr. Loom Tubing Slit, 1.88" (47.8mm) X

Item #: 1123180

Cat #: CLT188F-3C20

UPC: 074983627813

to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 300' (91.4m), polyethylene, black.

Overview

Corrugated loom tubing slit wall, 1.88" (47.8mm) x 300' (91.4m), polyethylene, black.
Also known as: 074983627813, CLT188F-3C20

Specifications

Color: Black
Material: Polyethylene
Length: 300 ft
Diameter: 1.880 in
Color: Black
Length: 300 ft
Material: Polyethylene
Diameter: 1.880 in