This product has been discontinued.

1-Light Ceiling Semi-Flush Ceiling, Tannery Bronze
Item #: 112325
Cat #: 8404TZ
UPC: 783927128315
Sign In or Register to view pricing and more.
Documents & Guides
1-Light Ceiling Light, This Semi-flush Fixture Is An Ideal Selection For Any Room. With Its 12"" Diameter, Tannery Bronze Finish And Etchedsunset Glass, And Its 1-light, Futuristic Design, The Fixture Uses A 100-watt (max.) Bulb For Superb Lighting Capabilities.
Overview
1-Light Ceiling Light, This Semi-flush Fixture Is An Ideal Selection For Any Room. With Its 12"" Diameter, Tannery Bronze Finish And Etchedsunset Glass, And Its 1-light, Futuristic Design, The Fixture Uses A 100-watt (max.) Bulb For Superb Lighting Capabilities.
Also known as: 783927128315, 8404TZ
Specifications
| Type: | Toggle Switch |
| Mounting: | Box |
| Amps: | 12, 15 |
| Color: | White |
| Material: | Nylon |
| Type: | Toggle Switch |
| Amps: | 12, 15 |
| Material: | Nylon |
| Mounting: | Box |
| Color: | White |