Digital Fade Dimmer, Decorator, IR Remote, Maestro IR

Item #: 112327

Cat #: MIR-600THW-LA

UPC: 027557188678

to view pricing and more.
Documents & Guides
Digital Fade Dimmer, Decorator, IR Remote, Maestro IRMaestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Wallplate, Clamshell Packaging, Light Almond.

Overview

Digital Fade Dimmer, Decorator, IR Remote, Maestro IRMaestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Wallplate, Clamshell Packaging, Light Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557188678, MIR-600THW-LA

Specifications

Type: IR Remote, Digital, Decorator
Color: Light Almond
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Dimmable: Yes
Light Technology: Halogen
Type: IR Remote, Digital, Decorator
Wattage: 600
Family / Style: Maestro
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Dimmable: Yes