Aluminum Ladder Tray, 30" W x 6" H x 20' L, 9" Rung Spacing

Item #: 1123551

Cat #: AH4630L09240

UPC: 626490600119

to view pricing and more.
Documents & Guides
Aluminum Ladder Tray, Series 4, 30 Inch W x 6 Inch H x 20 Foot L, 9 Inch Rung Spacing

Overview

Aluminum Ladder Tray, Series 4, 30 Inch W x 6 Inch H x 20 Foot L, 9 Inch Rung Spacing

sembling a ladder, hence the name. These trays are commonly used in industrial settings to manage larger, heavier cables.

Also known as: 626490600119, AH4630L09240

Specifications

Width: 30 in
Depth: 6 in
Length: 20 ft
Material: Aluminum
Width: 30 in
Length: 20 ft
Depth: 6 in
Material: Aluminum