
WIRE TRAY GND KIT KS23 9IN 6AWG 5PK
Item #: 1123563
Cat #: HGRKTWB5
UPC: 662620318233
to view pricing and more.
Documents & Guides
WIRE TRAY GND KIT KS23 9IN 6AWG 5PK
Overview
WIRE TRAY GND KIT KS23 9IN 6AWG 5PK
Also known as: 662620318233, HGRKTWB5
Features & Benefits
- KS23
- 9"
- #6 AWG
- 5 Pack
Specifications
No Specifications Available