Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 1123591

Cat #: UTP28X1YL

UPC: 074983994458

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 1ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 1ft.
Also known as: 074983994458, UTP28X1YL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow