Weatherproof Box, 1 Gang, (4) 3/4" Outlets, 18.300 Cubic Inches, Aluminum Die Cast

Item #: 11238
Cat #: IH4-2
UPC: 042269392601
Sign In or Register to view pricing and more.
Documents & Guides
RDT IH4-2 3/4 INCH D-T DEV BX

Overview

RDT IH4-2 3/4 INCH D-T DEV BX
Also known as: 042269392601, IH4-2

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Color: Silver
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)