Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover

Item #: 11239
Cat #: DBVR141W
UPC: 018997143761
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Vertical White Cover, Retrofit, Siding Lap Size: 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction

Overview

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Vertical White Cover, Retrofit, Siding Lap Size: 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997143761, DBVR141W

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Depth: 1 1/2 in
Cubic Inches: 22 inĀ³
Mounting: Vertical
Color: White
Cubic Inches: 22 inĀ³
Gangs: 1
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)