Communication cable, ComPacT, MasterPact, 2 x RJ45 male connectors, 3m length, set of 5 parts

Item #: 1123966

Cat #: TRV00830

UPC: 606480025313

to view pricing and more.
Communication Cable, ComPacT, MasterPact, 2 x RJ45 male connectors, 3m length, set of 5 parts

Overview

Communication Cable, ComPacT, MasterPact, 2 x RJ45 male connectors, 3m length, set of 5 parts

Compact NSX is a full range of high performance molded case circuit breakers (MCCB) in 2 frame sizes designed to meet your needs from thermal-magnetic to advanced Micrologic trip units. This range features integrated earth leakage protection.

Also known as: 606480025313, TRV00830

Specifications

Type: Communication Cable, Breaker
Length: 3 m
Standards: California Proposition 65
Family / Style: CompactLogix
Type: Communication Cable, Breaker
Standards: California Proposition 65
Length: 3 m
Family / Style: CompactLogix