Ring Tongue Terminal, Non-Insulated, 12 - 10 AWG, Stud Size: 1/2, 50/PK

Item #: 11240
Cat #: C10-12
UPC: 786210878416
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongue Terminal, Non-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/2, Color: Metallic. Package of 50.

Overview

Ring Tongue Terminal, Non-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/2, Color: Metallic. Package of 50.
Also known as: 786210878416, C10-12

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)