Ring Tongue Terminal, 12 - 10 AWG, Stud Size: 1/2, 50/PK

Item #: 11240

Cat #: C10-12

UPC: 786210878416

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongue Terminal, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/2, Color: Metallic. Package of 50.

Overview

Ring Tongue Terminal, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/2, Color: Metallic. Package of 50.

Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210878416, C10-12

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 12 - 10