General Electric 1HP,4P,143T,575V,841,TEFC,Small AC Motor Model # 5KS143XAA204

Item #: 1124114

Cat #: M353

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M353 1HP 1800RPM 575V 143

Overview

GEN M353 1HP 1800RPM 575V 143
Also known as: M353

Specifications

Horsepower: 1
Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 43
Horsepower: 1
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 43