General Electric 7.5HP,6P,254T,575V,X$D,TEFC,Small AC Motor Model # 5KS254SAA304

Item #: 1124146

Cat #: M9726

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9726 7.5HP 1200RPM 575V

Overview

GEN M9726 7.5HP 1200RPM 575V
Also known as: M9726

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 315
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 315
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS