General Electric 15HP,2P,254T,575V,TEFC,Small AC Motor Model # 5KS254STE104

Item #: 1124151

Cat #: M7507

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M7507 MOTOR-ENERGY $AVER

Overview

GEN M7507 MOTOR-ENERGY $AVER
Also known as: M7507

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 15
IP/NEMA Rating: IP54
Primary Voltage: 575
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 279
Phase: 3
Horsepower: 15
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 279
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 3600
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification