5KS286XAA300 MOTOR

Item #: 1124172

Cat #: M8922

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M8922 20HP 1200RPM 460V 2

Overview

GEN M8922 20HP 1200RPM 460V 2
Also known as: M8922

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 510
Phase: 3
Horsepower: 20
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 510
Material: Cast Iron
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS