295W Module, Q.PEAK Series, Black on Black

Item #: 1124173

Cat #: Q-PEAK-BLK-G4.1-295

UPC:

to view pricing and more.
Documents & Guides
295 Watt, Black Aluminum Frame, 41.45 lbs, 32MM Frame

Overview

295 Watt, Black Aluminum Frame, 41.45 lbs, 32MM Frame
Also known as: Q-PEAK-BLK-G4.1-295

Specifications

Wattage: 295
Family / Style: Q.PEAK
Color: Black on Black
Wattage: 295
Color: Black on Black
Family / Style: Q.PEAK