General Electric 20HP,6P,286T,575V,841,TEFC,Small AC Motor Model # 5KS286XAA304

Item #: 1124174

Cat #: M9573

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9573 20HP 1200RPM 575V 2

Overview

GEN M9573 20HP 1200RPM 575V 2
Also known as: M9573

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
Primary Voltage: 575
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 510
Phase: 3
Horsepower: 20
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 510