General Electric 50HP,4P,326T,575V,X$D,TEFC,Small AC Motor Model # 5KS326SAA204

Item #: 1124192

Cat #: M9765

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9765 50HP 1800RPM 575V 3

Overview

GEN M9765 50HP 1800RPM 575V 3
Also known as: M9765

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 50
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 710
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 50
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 710