5KS365LAA204 MOTOR

Item #: 1124210

Cat #: M7932

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M7932 75-1800-575-360T-E$

Overview

GEN M7932 75-1800-575-360T-E$
Also known as: M7932

Specifications

Phase: 3
Horsepower: 75
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 1010
Phase: 3
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 1010
Horsepower: 75
IP/NEMA Rating: IP54
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification