5KS445LAA204 MOTOR

Item #: 1124231

Cat #: M7939

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M7939 150-1800-575-440T-E

Overview

GEN M7939 150-1800-575-440T-E
Also known as: M7939

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 150
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 1880
Phase: 3
IP/NEMA Rating: IP54
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 1880
Material: Cast Iron
Horsepower: 150
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification