Cable Tie, 11.5L (292mm) Standard, Mil S

Item #: 1124237

Cat #: PLT3S-M00

UPC: 074983541331

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, military spec weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, military spec weather resistant nylon 6.6, black, bulk package.
Also known as: 074983541331, PLT3S-M00

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Black
Material: Nylon
Family / Style: Pan-Ty®