750W 240V Wall Heater, White, w/2P stat

Item #: 112425

Cat #: H3275T2RPW

UPC: 686334383479

to view pricing and more.
Documents & Guides
3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.
Also known as: 686334383479, H3275T2RPW

Specifications

Wattage: 750
Color: White
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Volts AC: 240
Standards: California Proposition 65
Color: White
Mounting: Wall