3 Button with Raise/Lower Keypad, Eggshell

Item #: 1124298
Cat #: RRD-H3BSRL-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Button with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Eggshell

Overview

3 Button with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Eggshell
RadioRA 2 Hybrid Keypad, 3-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in eggshell
Also known as: RRD-H3BSRL-ES

Specifications

Wattage: 450
Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Eggshell
Mounting: Knuckle
Volt Amps: 450
Wattage: 450
Volts AC: 120
Mounting: Knuckle
Type: Keypad, 3 Button, Raise/Lower
Color: Eggshell
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)