RadioRA 2 Dimmer, 600W, Stone

Item #: 1124300

Cat #: RRD-6CL-ST

UPC: 784276066600

to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Stone

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Stone

RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in stone

Also known as: 784276066600, RRD-6CL-ST

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Stone
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Light Technology: Halogen
Volts AC: 120
Color: Stone