
M-thn 1612st Terminal Block,maratho
Item #: 1124371
Cat #: 1612ST
UPC: 784337800303
to view pricing and more.
Documents & Guides
Marathon; Terminal Block; Heavy Duty, 1600 Series; Wire Size: 10 - 22 Awg Copper; Spacing: 21/32 In Line To Line Spacing; Voltage Rating: 600 Vac/dc; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Material: Connector: Nickel Plated Brass; 10-32 Phil-slot Screws Standard (slotted Screws Also Available): Nickel Plated Brass; Mounting: 8.340 In Mounting Hole Distance; Size: 9 In Length X 1.190 In Width X 2 In Height; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Number Of Poles: 12; Includes: 10-32 Stud, Removable Connector
Overview
Marathon; Terminal Block; Heavy Duty, 1600 Series; Wire Size: 10 - 22 Awg Copper; Spacing: 21/32 In Line To Line Spacing; Voltage Rating: 600 Vac/dc; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Material: Connector: Nickel Plated Brass; 10-32 Phil-slot Screws Standard (slotted Screws Also Available): Nickel Plated Brass; Mounting: 8.340 In Mounting Hole Distance; Size: 9 In Length X 1.190 In Width X 2 In Height; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Number Of Poles: 12; Includes: 10-32 Stud, Removable Connector
Also known as: 784337800303, 1612ST
Specifications
No Specifications Available