THHN/THWN-2-10-BLK/PUR-19STR-CU-7500R

Item #: 1124384

Cat #: THHN10STRBLKPUR7500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2-10-BLK/PUR-19STR-CU-7500R

Overview

THHN/THWN-2-10-BLK/PUR-19STR-CU-7500R

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBLKPUR7500RL

Specifications

Gauge: 10 AWG
Color: Black/Purple
Jacket: PVC
Material: Copper
Length: 7500 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Length: 7500 ft
Conductors: 1
Package Type: Reel
Color: Black/Purple
Material: Copper
Volts AC: 600
Stranding: Stranded