4X18X90 GRAY PVC CTD LRELL STL

Item #: 1124501

Cat #: LRELL4X18-G

UPC: 704508396091

to view pricing and more.
Documents & Guides
OCA LRELL4X18-G PVC CTD ELB 9

Overview

OCA LRELL4X18-G PVC CTD ELB 9
Also known as: 704508396091, LRELL4X18-G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 18 in
Diameter: 4 in
Angle: 90°