2X2 PANEL LIGHT 30W 3200 LUMENS 5000K

Item #: 1124552

Cat #: PL22-30W50KD

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2X2 PANEL LIGHT 30W 3200 LUMENS 5000K DIMMABLE

Overview

2X2 PANEL LIGHT 30W 3200 LUMENS 5000K DIMMABLE
Also known as: PL22-30W50KD

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Lumens: 3200
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 30
Lumens: 3200
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Volts AC: 100 - 277
Dimmable: Yes