Eaton breaker

Item #: 1124563

Cat #: CL130GFT

UPC: 786680130922

to view pricing and more.
Documents & Guides
Ground Fault circuit breaker, 30A, 120V/240V, Single-pole, #14-4, One inch breaker, 10 kAIC

Overview

Ground Fault circuit breaker, 30A, 120V/240V, Single-pole, #14-4, One inch breaker, 10 kAIC

Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786680130922, CL130GFT

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA